Selector Switch, 3 Position, Lever Knob, Spring Return Both Sides

Item #: 10759

Cat #: 9001KS53FB

UPC: 785901048497

Selector Switch, 3 Position, 30 mm, Lever Knob, Black, Spring Return Both Sides, Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Switch, 3 Position, 30 mm, Lever Knob, Black, Spring Return Both Sides, Operator Only
This selector switch with long handle provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It makes it ideal for operation in harsh environments. It features 3 positions spring return (to center) operator and is supplied without contacts. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901048497, 9001KS53FB

Specifications

Mounting: Panel
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Black
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Type: Selector Switch
Size: 30 mm
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)