In-Line Cable Cutter, Li-ion, 120V

Item #: 1075740

Cat #: ES32LX11

UPC: 783310611943

Sign In or Register to view pricing and more.
Documents & Guides
In-Line Cable Cutter, Li-ion, 32mm, 120V

Overview

In-Line Cable Cutter, Li-ion, 32mm, 120V
Equipped with Bluetooth™ Communication enabled via the Greenlee Gator Eye app. Features LED display screen communicating pressure and battery levels as well as tool diagnostics with real-time tool feedback. State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times LED light provides the operator with the battery charge and tool maintenance status Small size makes the ES32LX an excellent tool for use inside panel boxes In-line tool style is light weight and very easy to control One trigger controls all tool functions Cutting head rotates 350° Tools automatically retract when the cutting cycle is complete Overmolded tacky grip areas make gripping the tool easier and more comfortable LED work light illuminates dark work areas Greenlee battery-powered tools now use bio-degradable oil Smart Chargers control the charging current, charging voltage and battery temperature to maximize battery life Available with 120V, 12V or 230V battery charger or with 120V or 230V corded adapter in place of batteries and charger
Also known as: 783310611943, ES32LX11

Specifications

Type: Cable Cutter, In-Line
Volts AC: 120
Type: Cable Cutter, In-Line
Volts AC: 120

Customer Reviews

No reviews for this product
(0)