3
more

Electrician's Level
Item #: 1075738
Cat #: 935AB4V
UPC: 092644935077
Documents & Guides
6.25" Level, Magnetic, V-Grooved Edge, Vials: (4), Material: Aluminum
Sign In or Register to view pricing and more.
No associated products found.
Overview
6.25" Level, Magnetic, V-Grooved Edge, Vials: (4), Material: Aluminum
Eliminate dog legs and make conduit bending easier with the help of Klein's ACCU-BEND Magnetic Level. Powerful rare earth magnets with patented magnet track secure the level to any metal surface. The thumb screw attaches level to conduit to measure angles while bending. Large top-view vial windows are easy to ready from a variety of angles. High-visibility orange makes this level easy to find on the job site.
Also known as: 092644935077, 935AB4V
Specifications
Type: | Torpedo Level |
Length: | 6 1/4 in |
Standards: | California Proposition 65 |
Type: | Torpedo Level |
Standards: | California Proposition 65 |
Length: | 6 1/4 in |
Customer Reviews
No reviews for this product
(0)