237CH8 2 X 4 LED LAY-IN TROFFER EMERGE

Item #: 1075717

Cat #: 2GTL4-4400LM-EL14L-LP840

UPC: 889804710205

Documents & Guides
237CH8 2 X 4 LED LAY-IN TROFFER EMERGENCY BATTERY 34.5 WATTS 120-277V 4000K 4429 LUMENS
Sign In or Register to view pricing and more.

No associated products found.

Overview

237CH8 2 X 4 LED LAY-IN TROFFER EMERGENCY BATTERY 34.5 WATTS 120-277V 4000K 4429 LUMENS
Also known as: 889804710205, 2GTL4-4400LM-EL14L-LP840

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Type: Emergency Backup
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Type: Emergency Backup
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)