22mm Selector Switch, Knob Type, Green, Modular

Item #: 1075666
Cat #: M3SS5-11G
UPC:
Sign In or Register to view pricing and more.
22.5 mm, Non-Metallic, Selector Switch Operator, Black Bezel, Lever Type, Illuminated, Green, 3-Position, 45° Throw, Operating Mode: Momentary, Maintained, Momentary. NEMA Rating: 1, 3R, 4, 4X, 12, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, Black Bezel, Lever Type, Illuminated, Green, 3-Position, 45° Throw, Operating Mode: Momentary, Maintained, Momentary. NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Also known as: M3SS5-11G

Specifications

Color: Green
Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Maintained, Illuminated, Momentary, 3 Position, Selector Switch
Color: Green
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Family / Style: Modular
Type: Maintained, Illuminated, Momentary, 3 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)