Evoq 5000 Series 8" In-wall Speaker

Item #: 107566

Cat #: HT5801

UPC: 804428026433

Sign In or Register to view pricing and more.
Documents & Guides
Pas Ht5801 8" Theater In-wall Speaker

Overview

Pas Ht5801 8" Theater In-wall Speaker
The 5000 Series Speakers were designed specifically for surround sound home theater applications, and answer the need for exceptional sound and higher power ratings in the home.
Also known as: 804428026433, HT5801

Specifications

Size: 8 in
Type: Speaker
Wattage: 200
Mounting: Wall
Size: 8 in
Wattage: 200
Type: Speaker
Mounting: Wall

Customer Reviews

No reviews for this product
(0)