Emergency Stop Control Station, 2 N.C., Yellow/Light Gray, Pull Release Mushroom Head

Item #: 1075657

Cat #: CEPY1-1002

UPC: 320500358099

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Stop Control Station, Surface Mount, Plastic Enclosure with 1/2" & 3/4" K.O.'s. Includes: Red, Pull Release Pushbutton with (2) NC Contacts. Yellow Over Light Gray. 230V Rated, NEMA: 1, 3R, 4, 4X, 12, 13

Overview

Emergency Stop Control Station, Surface Mount, Plastic Enclosure with 1/2" & 3/4" K.O.'s. Includes: Red, Pull Release Pushbutton with (2) NC Contacts. Yellow Over Light Gray. 230V Rated, NEMA: 1, 3R, 4, 4X, 12, 13
Emergency Stop Control Station with 1/2" & 3/4" K.O.'s. Includes: Red, Pull Release Pushbutton with (2) NC Contacts.
Also known as: 320500358099, CEPY1-1002, emergency stop, PUSH BUSH, Mushroom head, e stop

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Control Station, Rapid Shutdown
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Control Station, Rapid Shutdown

Customer Reviews

No reviews for this product
(0)