MCAP Type MC, 12/2 SOL, Black, White, 2500'

Item #: 1075645

Cat #: 55510312

UPC: 032886914461

Sign In or Register to view pricing and more.
Documents & Guides
MCAP Type MC, 12/2 SOL, Black, White, 2500'

Overview

MCAP Type MC, 12/2 SOL, Black, White, 2500'
Also known as: 032886914461, 55510312

Specifications

Conductors: 2
Length: 2500 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Conductors: 2
Gauge: 12
Jacket: Aluminum
Stranding: Solid
Length: 2500 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)