18/2 AWG, CMP/CL3P, Plenum, Shielded, Multi-Conductor Cable

Item #: 1075564

Cat #: 57571602

UPC: 032886882678

Documents & Guides
No Documents Available
Electronic Wire, 18 AWG, 2-Conductor, CMP/CL3P, Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.170", Color: White, Reel Length: 1000 ft.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electronic Wire, 18 AWG, 2-Conductor, CMP/CL3P, Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.170", Color: White, Reel Length: 1000 ft.
Also known as: 032886882678, 57571602

Specifications

Gauge: 18 AWG
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Shielding: Shielded
Gauge: 18 AWG
Conductors: 2
Material: Copper
Color: White
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)