TUBE 1250MM

Item #: 1075550

Cat #: S1MT1250

UPC: 783510327873

Sign In or Register to view pricing and more.
Documents & Guides
HOF S1MT1250 TUBE 1250MM

Overview

HOF S1MT1250 TUBE 1250MM
Also known as: 783510327873, S1MT1250

Specifications

Width: 2.950 in
Material: Aluminum
Depth: 49.210 in
Height: 2.170 in
Width: 2.950 in
Depth: 49.210 in
Material: Aluminum
Height: 2.170 in

Customer Reviews

No reviews for this product
(0)