
Square Shaft Lead Section, 2" Square Shaft Diameter
Item #: 1075461
Cat #: C1100791
UPC: 096359485889
Documents & Guides
Square Shaft Lead Section, 2 Inch Square Shaft Diameter, 7 Foot Length, Steel/Hot Dipped Galvanized
Sign In or Register to view pricing and more.
Overview
Square Shaft Lead Section, 2 Inch Square Shaft Diameter, 7 Foot Length, Steel/Hot Dipped Galvanized
Also known as: 096359485889, C1100791
Specifications
Size: | 2 in |
Material: | Steel |
Type: | Lead Section |
Size: | 2 in |
Type: | Lead Section |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)