1/2" Self Drilling Screw

Item #: 1075433

Cat #: TEKDDT812

UPC: 781002595113

Sign In or Register to view pricing and more.
Documents & Guides
Self Drilling Screw, Square Drive Pan Head, Size: #8 x 1/2". Bit Size: #2. Zinc Plated Steel. Package Quantity: 500. *Dottie Part # 59511.*

Overview

Self Drilling Screw, Square Drive Pan Head, Size: #8 x 1/2". Bit Size: #2. Zinc Plated Steel. Package Quantity: 500. *Dottie Part # 59511.*
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.
Also known as: 781002595113, TEKDDT812

Specifications

Length: 1/2 in
Material: Steel
Size: # 8
Length: 1/2 in
Size: # 8
Material: Steel

Customer Reviews

No reviews for this product
(0)