HIGH BAY FIXTURE 180-528V 60 DEGREE LENS 300W SURG

Item #: 1075419

Cat #: BE-CHB-300W-D60-HV-SC-SGS

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
HIGH BAY FIXTURE 180-528V 60 DEGREE LENS 300W SURGE SUPPRESSOR

Overview

HIGH BAY FIXTURE 180-528V 60 DEGREE LENS 300W SURGE SUPPRESSOR
Also known as: BE-CHB-300W-D60-HV-SC-SGS

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 300
Diameter: 15 in
Light Technology: LED
Lumens: 45000
Volts AC Range: 180 - 528
Color Temperature: 5000 (Bright White)
Diameter: 15 in
Lumens: 45000
Wattage: 300
Light Technology: LED
Volts AC Range: 180 - 528

Customer Reviews

No reviews for this product
(0)