1/2" K-Lath Screw

Item #: 1075202

Cat #: KWDDT812

UPC: 781002156291

Documents & Guides
K-Lath Screw, Square Drive Wafer Head, Size: #8 x 1/2". Metal Piercing, Zinc Plated Steel, Package Quantity: 500. *Dottie Part # 15629.*
Sign In or Register to view pricing and more.

No associated products found.

Overview

K-Lath Screw, Square Drive Wafer Head, Size: #8 x 1/2". Metal Piercing, Zinc Plated Steel, Package Quantity: 500. *Dottie Part # 15629.*
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.
Also known as: 781002156291, KWDDT812

Specifications

Screw Head: Wafer
Length: 1/2 in
Material: Steel
Size: # 8
Drive: Square
Screw Head: Wafer
Material: Steel
Drive: Square
Length: 1/2 in
Size: # 8

Customer Reviews

No reviews for this product
(0)