2X4 FLAT PANEL

Item #: 1075118

Cat #: SFP-LED-2430405040UNV

UPC: 838482008685

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available

Overview

2X4 FLAT PANEL
Also known as: 838482008685, SFP-LED-2430405040UNV

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 30, 40
Length: 4 ft, 48 in
Lumens: 2910, 4330
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 30, 40
Lumens: 2910, 4330
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)