17W LED U LAMP 5000K SHATTERPROOF

Item #: 1074948

Cat #: KT-LED17T8-U6GC-850-S-CP

UPC: 890949010068

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
17W LED U LAMP 5000K SHATTERPROOF

Overview

17W LED U LAMP 5000K SHATTERPROOF
Also known as: 890949010068, KT-LED17T8-U6GC-850-S-CP

Specifications

Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Wattage: 17
Light Technology: LED
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Wattage: 17
Material: Safety Coated Glass
Shape: T8 (Tubular)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)