![Terminal Block, Grounding, Z-Series, Green/Yellow, 2.5mm, PE Terminal Block, Grounding, Z-Series, Green/Yellow, 2.5mm, PE](https://rexel-cdn.com/products/16086400009999.jpg?i=C30F6311-08C5-4BF7-940E-D78818B73922&f=420)
Terminal Block, Grounding, Z-Series, Green/Yellow, 2.5mm, PE
Item #: 107488
Cat #: 1608640000
UPC: 008190076737
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Grounding, Z-Series, Green/Yellow, 2.5 mm, PE Terminal
Overview
Terminal Block, Grounding, Z-Series, Green/Yellow, 2.5 mm, PE Terminal
Also known as: 008190076737, 1608640000
Specifications
Type: | Grounding, Terminal Block |
Color: | Green/Yellow |
Size: | 2.5 mm |
Mounting: | DIN Rail |
Type: | Grounding, Terminal Block |
Size: | 2.5 mm |
Color: | Green/Yellow |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)