Marker Cards, Blank, Snap-In, Linked, Terminals, 5mm x 12mm

Item #: 1074879

Cat #: 1492-MT5X12

UPC: 889508254364

Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, Blank, Snap-In, Linked, Terminals, 1492-J, L, 5 mm x 12 mm, 800 per Roll

Overview

Marker Cards, Blank, Snap-In, Linked, Terminals, 1492-J, L, 5 mm x 12 mm, 800 per Roll
Also known as: 889508254364, 1492-MT5X12

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Cards
Mounting: Snap On
Type: Marker Cards
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)