
Toggle Dimmer, 600W, Locator Light, Toggle Touch, White
Item #: 1074795
Cat #: TSL06-1LW
UPC: 078477771723
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Touch Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Digital, LED Locator Light, White
Overview
Toggle Touch Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Digital, LED Locator Light, White
Leviton Toggle Slide Universal Dimmers provide smooth, slide-action, full-range dimming for incandescent, dimmable LEDs and dimmable CFL loads. They combine a toggle switch with a full-range slide bar for precise lighting control. For a traditional home, the classic style of Toggle Slide Controls offers the ideal way to upgrade the functionality of devices without compromising the character of the décor.
Also known as: 078477771723, TSL06-1LW
Specifications
Wattage: | 600 |
Volts AC: | 120 |
Color: | White |
Dimmable: | Yes |
Light Technology: | Halogen |
Wattage: | 600 |
Color: | White |
Light Technology: | Halogen |
Volts AC: | 120 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)