2X2 FLAT PANEL

Item #: 1074725

Cat #: SFP-LED-2220304040UNV

UPC: 838482008661

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available

Overview

2X2 FLAT PANEL
Also known as: 838482008661, SFP-LED-2220304040UNV

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 20, 30, 40
Length: 24 in , 2 ft
Light Technology: LED
Lumens: 2060, 3060, 4660
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 20, 30, 40
Light Technology: LED
Volts AC Range: 120 - 277
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Lumens: 2060, 3060, 4660

Customer Reviews

No reviews for this product
(0)