180 Sensor, White

Item #: 1074679

Cat #: MLGS180W

UPC: 765364900570

Sign In or Register to view pricing and more.
Documents & Guides
Motion Sensor, Guardian Pro. 180°, 500W, Color: White.

Overview

Motion Sensor, Guardian Pro. 180°, 500W, Color: White.
Also known as: 765364900570, MLGS180W

Specifications

Wattage: 500
Volts AC: 120
Color: White
Mounting: Wall
Wattage: 500
Color: White
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)