Ceiling Fan, 80 CFM

Item #: 1074675

Cat #: FV-08VRE2

UPC: 885170302730

Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fan, CFM: 80, Sones: 0.8, Duct Size: 4" or 6", Energy Star Qualified, White, Includes: 11W GU24 Base LED Lamp

Overview

Ceiling Fan, CFM: 80, Sones: 0.8, Duct Size: 4" or 6", Energy Star Qualified, White, Includes: 11W GU24 Base LED Lamp
WhisperRecessed LED, fan-LED light, 80 CFM, 0.8 sone, (1) 11W GU24 base, ENERGYSTAR 2.0 certified LED lamp, integrated dual 4" or 6" duct adaptor, 7-1/2" housing depth.
Also known as: 885170302730, FV-08VRE2

Specifications

CFM: 80
Color: White
CFM: 80
Color: White

Customer Reviews

No reviews for this product
(0)