Fc 200a Recept & Unilet Assy

Item #: 1074604

Cat #: ADJA20033-150

UPC: 781381612494

Sign In or Register to view pricing and more.
App Adja-20033-150 200a 3 Wire 3 Pole Pin/sleeve Recp

Overview

App Adja-20033-150 200a 3 Wire 3 Pole Pin/sleeve Recp
Powertite™ Series Plugs, Connectors and Receptacles use our versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. Available in 30, 60, 100, 150, 200 and 400 Amp designs, they feature widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene sealing bushing. Shell only or shell plus extra pole grounding provides safe, "make first, break last" grounding.
Also known as: 781381612494, ADJA20033-150

Specifications

Phase: 3
Poles: 3
Amps: 100
Phase: 3
Amps: 100
Poles: 3

Customer Reviews

No reviews for this product
(0)