BRANCH/1P CCTBRKR/C CURVE/5A

Item #: 1074596

Cat #: BR1C5AC

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BRANCH/1P CCTBRKR/C CURVE/5A

Overview

BRANCH/1P CCTBRKR/C CURVE/5A
Also known as: BR1C5AC

Specifications

Volts DC: 60
Amps: 5
Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 60
Volts AC: 120, 277
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 5
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)