Conn 20A 480V 3PH 3P4W H/L BW

Item #: 1074574

Cat #: AHL1620C

UPC: 032664738036

Sign In or Register to view pricing and more.
Documents & Guides
CWD AHL1620C CONN 20A 480V 3PH 3P4W H/L BW

Overview

CWD AHL1620C CONN 20A 480V 3PH 3P4W H/L BW
Also known as: 032664738036, AHL1620C

Specifications

Type: Industrial
Color: Black, White
Amps: 20
Material: Nylon
NEMA Configuration: L16-20R
Type: Industrial
Amps: 20
NEMA Configuration: L16-20R
Color: Black, White
Material: Nylon

Customer Reviews

No reviews for this product
(0)