Junction Box, NEMA 12, Hinged Cover, 8" x 6" x 6" Steel

Item #: 107457

Cat #: B080606CH

UPC: 786725331420

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, 8 Inch x 6 Inch x 6 Inch Steel/Gray Powder Coat

Overview

Junction Box, NEMA 12, Hinged Cover, 8 Inch x 6 Inch x 6 Inch Steel/Gray Powder Coat
Intended for use as electrical junction boxes, terminal wiring boxes and instrument housings. Hinged door provides protection fromdust, dirt, oil and water.
Also known as: 786725331420, B080606CH

Specifications

Mounting: Surface
Depth: 6 in
Size: 8 x 6 x 6 in
Material: Steel
Height: 8 in
Width: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Mounting: Surface
Size: 8 x 6 x 6 in
Height: 8 in
Standards: California Proposition 65
Depth: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)