1/2" Deep, 4" Round Ceiling Pan

Item #: 1074548

Cat #: FFS4CLNBH

UPC: 687855001385

Sign In or Register to view pricing and more.
Documents & Guides
4" Round, Ceiling Pan with Bar Hanger, Metallic. Depth: 1/2". Bottom Knockouts: (3) 1/2". Adjustable Length: 16" to 24". Fan Weight: 35 lbs. Fixture Weight: 70 lbs. Cubic Inches: 5.8".

Overview

4" Round, Ceiling Pan with Bar Hanger, Metallic. Depth: 1/2". Bottom Knockouts: (3) 1/2". Adjustable Length: 16" to 24". Fan Weight: 35 lbs. Fixture Weight: 70 lbs. Cubic Inches: 5.8".
Also known as: 687855001385, FFS4CLNBH

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Depth: 1/2 in
Cubic Inches: 5.800 in³
Knockout Diameter: 1/2 in
Depth: 1/2 in
Mounting: Bracket, Screw On, Nail On
Cubic Inches: 5.800 in³

Customer Reviews

No reviews for this product
(0)