Sign In or Register to view pricing and more.
Documents & Guides
Nova T Linear-Slide Switch, 120/277V, 20A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Ivory
Overview
Nova T Linear-Slide Switch, 120/277V, 20A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, CFL, Fluorescent, LED, Ivory
Nova T Linear Slide Switch, Single-pole (small control), 120V/20A in ivory
Also known as: 027557392266, NT-1PS-IV
Specifications
Type: | CFL, Switch, Slide, Halogen, Dimmer, Single, Incandescent, Fluorescent, Electronic |
Volts AC: | 120, 277 |
Mounting: | Surface |
Amps: | 20 |
Poles: | 1 |
Color: | Ivory |
Type: | CFL, Switch, Slide, Halogen, Dimmer, Single, Incandescent, Fluorescent, Electronic |
Mounting: | Surface |
Poles: | 1 |
Volts AC: | 120, 277 |
Amps: | 20 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)