GOULDS PUMPS 1/2HP 230V 2-WIRE SUBMERSIBLE WELL PUMP

Item #: 1074303

Cat #: 10CS05422C

UPC: 697666848994

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
GOULDS PUMPS 1/2HP 230V 2-WIRE SUBMERSIBLE WELL PUMP

Overview

GOULDS PUMPS 1/2HP 230V 2-WIRE SUBMERSIBLE WELL PUMP
Also known as: 697666848994, 10CS05422C

Specifications

Volts AC: 230
Phase: 1
Horsepower: 0.500
Mounting: Submersible
Range: 3 - 6 GPM
Volts AC: 230
Horsepower: 0.500
Range: 3 - 6 GPM
Phase: 1
Mounting: Submersible

Customer Reviews

No reviews for this product
(0)