Terminal Block, Feed Through, Modular Thermocouple, Beige, 2.5mm
Item #: 107413
Cat #: 1024100000
UPC: 008190140476
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Feed Through, Modular Thermocouple, Dark Beige, 2.5 mm, 1 Amp, 55 Volt AC/DC
Overview
Terminal Block, Feed Through, Modular Thermocouple, Dark Beige, 2.5 mm, 1 Amp, 55 Volt AC/DC
Also known as: 008190140476, 1024100000
Specifications
Type: | Terminal Block, Modular Thermocouple, Feed Through |
Amps: | 1 |
Size: | 2.5 mm |
Mounting: | DIN Rail |
Color: | Dark Beige |
Volts AC: | 55 |
Type: | Terminal Block, Modular Thermocouple, Feed Through |
Size: | 2.5 mm |
Color: | Dark Beige |
Amps: | 1 |
Mounting: | DIN Rail |
Volts AC: | 55 |
Customer Reviews
No reviews for this product
(0)