MC-AL-MN 12/2-12/2-12/1 STR BK/RD 250FT

Item #: 1074109

Cat #: 795290822430

UPC: 739373945242

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MC-AL-MN 12/2-12/2-12/1 STR BK/RD 250FT

Overview

MC-AL-MN 12/2-12/2-12/1 STR BK/RD 250FT
Also known as: 739373945242, 795290822430

Specifications

Length: 250 ft
Gauge: 12
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Stranded
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Gauge: 12
Jacket: Aluminum
Conductors: 4

Customer Reviews

No reviews for this product
(0)