This product has been discontinued.
49' Cable Kit, 120V, 1.2A, Coverage: 13-19 ft². - DISC PER MFR
Item #: 107404
Cat #: N1C013019
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
49' Cable Kit, 120V, 1.2A, Coverage: 13-19 ft². - DISC PER MFR
Overview
49' Cable Kit, 120V, 1.2A, Coverage: 13-19 ft². - DISC PER MFR
Also known as: N1C013019
Specifications
Volts AC: | 120 |
Width: | 49 ft |
Volts AC: | 120 |
Width: | 49 ft |
Customer Reviews
No reviews for this product
(0)