3/16" Drill Bit

Item #: 1073953

Cat #: DW5223

UPC: 028874052239

Documents & Guides
Drill Bit, Premium Percussion, Length 6", Diameter: 3/16".
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drill Bit, Premium Percussion, Length 6", Diameter: 3/16".
DeWalt premium carbide percussion hammer bits are used primarily for drilling small diameter holes in masonry, concrete, rock, and artificial stone. These bits are used primarily to drill holes for mechanical anchors and fit into standard 3/8 In. and 1/2 In. chucks. With an innovative tip that reduces walking for improved accuracy.
Also known as: 028874052239, DW5223

Specifications

Diameter: 3/16 in
Length: 6 in , 4 in
Type: Hammer Drill Bit
Diameter: 3/16 in
Type: Hammer Drill Bit
Length: 6 in , 4 in

Customer Reviews

No reviews for this product
(0)