Overview
HAM 1487DHSS N4X WIREWAY 6X6
Also known as: 623980058733, 1487DHSS
Specifications
Material: | Stainless Steel |
Width: | 6 in |
Color: | Plain |
IP/NEMA Rating: | NEMA 12 |
Material: | Stainless Steel |
Color: | Plain |
Width: | 6 in |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)