LED Area Luminare, 40W, 5700L, 5000K, 120-277V

Item #: 1073717

Cat #: STW5C2G

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminare, 40 Watt, 5700 Lumen, 5000K, 80CRI, Clear Glass Lens, 120-277 Volt, 10 Foot Power Cable

Overview

LED Area Luminare, 40 Watt, 5700 Lumen, 5000K, 80CRI, Clear Glass Lens, 120-277 Volt, 10 Foot Power Cable
Also known as: STW5C2G

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Shape: R40 (Blown Reflector)
Type: Heat Lamp
Wattage: 250
Light Technology: Incandescent
Color: Clear
Volts AC: 120
Type: Heat Lamp
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: R40 (Blown Reflector)
Wattage: 250

Customer Reviews

No reviews for this product
(0)