Breaker, 125A, 2P, 120/240V, Type BR, 10 kAIC, Shunt Trip

Item #: 1073706

Cat #: BR2125ST

UPC: 786676000420

Sign In or Register to view pricing and more.
125 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-2/0, 120/240 VAC. Shunt Trip

Overview

125 Amp, 2-Pole, BR Plug-On Circuit Breaker, 10 kAIC, Wire Size #4-2/0, 120/240 VAC. Shunt Trip
Also known as: 786676000420, BR2125ST

Specifications

Poles: 2
Amps: 125
Volts AC: 120, 240
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 125
Family / Style: BR

Customer Reviews

No reviews for this product
(0)