FLATPANEL SERIES 1/2IN ADJUSTABLE KNUCKLE MOUNT 15

Item #: 1073676

Cat #: 71551

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FLATPANEL SERIES 1/2IN ADJUSTABLE KNUCKLE MOUNT 15 WATTS 1 414 LUMENS 5000K BRONZE

Overview

FLATPANEL SERIES 1/2IN ADJUSTABLE KNUCKLE MOUNT 15 WATTS 1 414 LUMENS 5000K BRONZE
Also known as: 71551

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 15
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 1663
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED
Wattage: 15
Color: Bronze
Lumens: 1663

Customer Reviews

No reviews for this product
(0)