Starter, Combination, Breaker Disconnect, Size 1, 600VAC, 120VAC Coil

Item #: 1073562

Cat #: 8539SCA13V02S

UPC: 785901740391

Sign In or Register to view pricing and more.
Starter, Combination, 20 Amp Breaker Disconnect, 27 Amp, Size 1, 600 Volt AC, 3-Phase, 120 Volt AC Coil, NEMA 12, Painted Steel

Overview

Starter, Combination, 20 Amp Breaker Disconnect, 27 Amp, Size 1, 600 Volt AC, 3-Phase, 120 Volt AC Coil, NEMA 12, Painted Steel
Also known as: 785901740391, 8539SCA13V02S

Specifications

Size: 1
Type: Combination Starter
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Size: 1
Standards: California Proposition 65
Type: Combination Starter
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)