Junction Box, NEMA 4, Continuous Hinge, 10" x 8" x 4", Steel

Item #: 107348

Cat #: BN4100804CH

UPC: 786725378357

Sign In or Register to view pricing and more.
Junction Box, NEMA 4, Continuous Hinge, 10 Inch x 8 Inch x 4 Inch, Steel/Gray Powder Coat

Overview

Junction Box, NEMA 4, Continuous Hinge, 10 Inch x 8 Inch x 4 Inch, Steel/Gray Powder Coat
Designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection where equipment is hosed down, very wet or in outdoor applications.
Also known as: 786725378357, BN4100804CH

Specifications

Depth: 4 in
Size: 10 x 8 x 4 in
Mounting: Surface
Width: 8 in
Material: Steel
Height: 10 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Depth: 4 in
Mounting: Surface
Material: Steel
Standards: California Proposition 65
Size: 10 x 8 x 4 in
Width: 8 in
Height: 10 in
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)