Plug Powerlock 30A/600VAC 20A/250VDC3P4W

Item #: 1073456

Cat #: AHPL20415N

UPC: 032664747380

Documents & Guides
Eaton Arrow Hart locking plug , #12-4 AWG, 20A, 30A, Industrial, 600/250V, Black, white, Brass, Ultra grip, Non-NEMA, Three-pole, Four-wire, Nylon
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Arrow Hart locking plug , #12-4 AWG, 20A, 30A, Industrial, 600/250V, Black, white, Brass, Ultra grip, Non-NEMA, Three-pole, Four-wire, Nylon
Arrow Hart power lock devices are designed for safety by utilizing a spring loaded shutter on connectors and receptacles to completely isolate energized contacts.
Also known as: 032664747380, AHPL20415N

Specifications

Poles: 3
Volts DC: 250
Amps: 30/20
Color: Black
Volts AC: 600
Poles: 3
Amps: 30/20
Volts AC: 600
Volts DC: 250
Color: Black

Customer Reviews

No reviews for this product
(0)