4' 12W T8 LED Lamp, 50K

Item #: 1073351

Cat #: L4T8E/850/12/F-79

UPC: 751338001411

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
25-PK 12W 4-FT FROST GLASS T8 5000K -DLC- 210DEG

Overview

25-PK 12W 4-FT FROST GLASS T8 5000K -DLC- 210DEG
Also known as: 751338001411, L4T8E/850/12/F-79

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Material: Glass
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)
Wattage: 12
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)