Decora Dimmer, 450W, Digital, Maestro, Light Almond

Item #: 107322
Cat #: MALV-600-LA
UPC: 027557476140
Sign In or Register to view pricing and more.

Overview

Maestro Decora Dimmer, 450W, 120V, Multi-Location/Single-Pole, Magnetic Low Voltage, Digital Fade, Touch Slide, Color: Light Almond.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557476140, MALV-600-LA

Specifications

Wattage: 450
Color: Light Almond
Volts AC: 120
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Wattage: 450
Volts AC: 120
Poles: 1
Color: Light Almond
Family / Style: Maestro
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)