Sensor, Photoelectric, Ultra Mini, Standard Diffuse, 12-24VDC

Item #: 107317

Cat #: 42KA-D2JNFC-A2

UPC: 662468476508

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Ultra Mini, Standard Diffuse, 12 - 24 Volt DC, Power Source, 27 mA, Visible Red 660 nm, Light Source, 3 - 50 mm Sensing Distance, Face View, NPN Output, 2 meter 500 Volt Cable

Overview

Sensor, Photoelectric, Ultra Mini, Standard Diffuse, 12 - 24 Volt DC, Power Source, 27 mA, Visible Red 660 nm, Light Source, 3 - 50 mm Sensing Distance, Face View, NPN Output, 2 meter 500 Volt Cable
Also known as: 662468476508, 42KA-D2JNFC-A2

Specifications

Color: Red
Length: 2 m
Type: Standard Diffuse, Sensor, Photoelectric
Range: 3 - 50 mm
Amps: 0.027
Volts DC: 12/24
Color: Red
Type: Standard Diffuse, Sensor, Photoelectric
Amps: 0.027
Length: 2 m
Range: 3 - 50 mm
Volts DC: 12/24

Customer Reviews

No reviews for this product
(0)