This product has been discontinued.
LED Low-Bay/High-Bay, 240W, 347-480V, 4000K
Item #: 1073146
Cat #: CXB-A-UV-M-40K-8-UH-ML
UPC: 849665014003
Sign In or Register to view pricing and more.
Documents & Guides
LED Low-Bay/High Bay, 240 Watt, 347-480 Volts AC, 4000K, 80 CRI, Lumens: 24,000, Multi-Level Dimming, Rated Life: 70,000 Hours, Replaces up to 250W MH. Note: Reflector must be purchased for intended performance.
Overview
LED Low-Bay/High Bay, 240 Watt, 347-480 Volts AC, 4000K, 80 CRI, Lumens: 24,000, Multi-Level Dimming, Rated Life: 70,000 Hours, Replaces up to 250W MH. Note: Reflector must be purchased for intended performance.
The CXB Series LED Low-Bay/High-Bay luminaire delivers 18,000 (M) and 24,000 (H) median lumens with illumination performance to allow one-for-one replacement of 250W and 400W HID luminaires and multi-lamp fluorescent low-bay and high-bay fixtures. With exceptional rated lifetimes, zero restrike time and a compact lightweight construction, the CXB Series is a direct replacement for incumbent HID and fluorescent light sources that provides additional benefits of energy savings and significantly reduced relamp maintenance costs. The CXB Series is offered with reflector choices of aluminum, clear and white acrylic with optional bottom lenses — making it ideal for a variety of applications. Applications: Grocery, gymnasium (aluminum reflector), industrial, retail and warehouse spaces
Also known as: 849665014003, CXB-A-UV-M-40K-8-UH-ML
Specifications
Color Temperature: | 4000 (Cool White) |
Lumens: | 24000 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Lumens: | 24000 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)