Socket, 14 Blade, Screw Terminals, Standard, 10A@300VAC

Item #: 107313

Cat #: D2PA6

UPC: 782116010929

Sign In or Register to view pricing and more.
14 Blade Socket, 10 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates

Overview

14 Blade Socket, 10 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 782116010929, D2PA6

Specifications

Mounting: Panel, DIN Rail
Base: 14-Blade
Amps: 10
Volts AC: 300
Type: Socket
Mounting: Panel, DIN Rail
Amps: 10
Type: Socket
Base: 14-Blade
Volts AC: 300

Customer Reviews

No reviews for this product
(0)