This product has been discontinued.
Slide Dimmer, 600W, 3-Way, Skylark, Light Almond
Item #: 107312
Cat #: S-603PH-LA
UPC: 027557476713
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Color: Light Almond.
Overview
Skylark Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Color: Light Almond.
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/600W, clamshell packaging in light almond
Also known as: 027557476713, S-603PH-LA
Specifications
Type: | 3-Way, Slide, Preset |
Color: | Light Almond |
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Knuckle |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | 3-Way, Slide, Preset |
Wattage: | 600 |
Mounting: | Knuckle |
Light Technology: | Halogen |
Color: | Light Almond |
Volts AC: | 120 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)