3.000 IN X 1.900 IN (76.20 MM X 48.26 MM)

Item #: 1073110

Cat #: PTL-37-435

UPC: 662820112556

Sign In or Register to view pricing and more.
Documents & Guides
Labels for the TLS 2200 & TLS-PC Link Thermal Transfer Portable Printers. Please Note: This material is UL, CSA & AGA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

Overview

Labels for the TLS 2200 & TLS-PC Link Thermal Transfer Portable Printers. Please Note: This material is UL, CSA & AGA approved with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.
Glossy Metallized Permanent Polyester (B-435) is designed for high adhesion to textured metals, powder coated surfaces and low surface energy plastics.
Also known as: 662820112556, PTL-37-435

Specifications

Material: Polyester
Type: Label
Color: Silver
Material: Polyester
Color: Silver
Type: Label

Customer Reviews

No reviews for this product
(0)