6W CFL Retrofit LED Lamp, 35K

Item #: 1072741

Cat #: 6PLH/835/BYP/R

UPC: 672713579045

Sign In or Register to view pricing and more.
LED Lamp, 6W, 120/277V, Compatible with G24d, GX24d, G24q and GX24q Bases, Color: 3500K, CRI: 80. Lumens: 550

Overview

LED Lamp, 6W, 120/277V, Compatible with G24d, GX24d, G24q and GX24q Bases, Color: 3500K, CRI: 80. Lumens: 550
Also known as: 672713579045, 6PLH/835/BYP/R

Specifications

Lumens: 550
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Wattage: 6
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Angle: 110°
Lumens: 550
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Base: 2-Pin (G24d), 4-Pin (G24q), 4-Pin (GX24Q)
Volts AC: 120, 277
Wattage: 6
Light Technology: LED
Angle: 110°

Customer Reviews

No reviews for this product
(0)