32W Hi-Pro Spiral CFL Lamp, 50K

Item #: 1072615

Cat #: S7426

UPC: 045923074264

Sign In or Register to view pricing and more.
Documents & Guides
32 Watt; Hi-Pro Spiral Compact Fluorescent; 5000K; 85 CRI; Mogul Base; 277 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

32 Watt; Hi-Pro Spiral Compact Fluorescent; 5000K; 85 CRI; Mogul Base; 277 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923074264, S7426

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Lumens: 2000
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Volts AC: 277
Light Technology: CFL
Dimmable: No
Wattage: 32
Lumens: 2000
Color Rendering Index (CRI): 85
Light Technology: CFL
Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Volts AC: 277
Dimmable: No

Customer Reviews

No reviews for this product
(0)