32W Hi-Pro Spiral CFL Lamp, 41K

Item #: 1072614

Cat #: S7424

UPC: 045923074240

Sign In or Register to view pricing and more.
Documents & Guides
32 Watt; Hi-Pro Spiral Compact Fluorescent; 4100K; 85 CRI; Mogul Base; 277 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

32 Watt; Hi-Pro Spiral Compact Fluorescent; 4100K; 85 CRI; Mogul Base; 277 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923074240, S7424

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Lumens: 2000
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Volts AC: 277
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Lumens: 2000
Color Rendering Index (CRI): 85
Light Technology: CFL
Wattage: 32
Base: Mogul Screw (E39)
Volts AC: 277
Dimmable: No

Customer Reviews

No reviews for this product
(0)